Shop All Handheld Work Lights
Litezall
COB LED 300 Lumen Wand Light
Mfr # LA-COBWAND-16/32
Zoro # G805979966
product price: $7.99
/ea
Sold in multiples of 16 for $127.84
$127.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-COBWAND-16/32
- Zoro # G805979966
- UPC # 811446022071
- Country of Origin China
- Category Handheld Work Lights
Details
Item | Wand Light |
Lighting Technology | LED |
Lumens | 300 |
Description
2 Lights in One - Work Light and Flashlight
300 Lumen Wide Beam Light and 85 Lumen Flashlight
Slim Design is Easy To Hold
Mounting Options Include Strong Built-in Magnets and Integrated Metal Fold Away Hanging Hook
Available in Black with Green or Gray Accents
Made of Durable Rubber Coated Plastic
Measures 11.25" Long x 1.5" Wide x 1" Deep
Uses 4 AA Batteries (Included)
300 Lumen Wide Beam Light and 85 Lumen Flashlight
Slim Design is Easy To Hold
Mounting Options Include Strong Built-in Magnets and Integrated Metal Fold Away Hanging Hook
Available in Black with Green or Gray Accents
Made of Durable Rubber Coated Plastic
Measures 11.25" Long x 1.5" Wide x 1" Deep
Uses 4 AA Batteries (Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 4100K, Med Bi, PK30 (46546S)
- ELCO LIGHTING 3 Die-Cast Louvered Bottom Trim" (EL2633B)
- LITEZALL Jumbo Wireles COB LED Light Bar (LA-JMBCOBCAB-10/20)
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- LITEZALL COB LED Blip Compact Work Light, 4PK (LA-BLIPx4-12)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- LITEZALL Task Light with UV Flashlight (LA-TSKUV-8)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- Litezall Handheld Work Lights