Shop All Mini and Specialty Flashlights
Litezall
Breast Cancer Awareness Pink Flashlight Keychain Combo
Mfr # LA-9BCA-6/72
Zoro # G505980033
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Pink
- Length 1.00"
- Height 1.00"
- Includes Flash Light
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-9BCA-6/72
- Zoro # G505980033
- UPC # 811446020541
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1.00" |
Height | 1.00" |
Width | 3.5" |
Details
Body Color | Pink |
Includes | Flash Light |
Item | Breast Cancer Awareness Pink Flashlight Keychain |
Description
Energy Efficient 9 LED Pink Flashlight
Pink LED Keychain Light
Support Breast Cancer Research
Compact & Portable
3 x AG10 and 3 x AAA Batteries Included
Flashlight Measures 3.5" Long x 1" Diameter
Pink LED Keychain Light
Support Breast Cancer Research
Compact & Portable
3 x AG10 and 3 x AAA Batteries Included
Flashlight Measures 3.5" Long x 1" Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0441567-w0 replacement light bulb lamp (01-0441567-W0 WHELEN ENGINEERING)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- SYLVANIA Bulb, Incandescent, 500W, PAR64, Mogul End Prong Base, Sealed Beam (S4348)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- LITEZALL Glow In the Dark Flashlight, 2PK (LA-GIDx2-12/24)
- LITEZALL Aluminum COB LED Pocket Flashlight (LA-COB9FTHN-16/64)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- LITEZALL LED Flashlight with 7 Screwdrivers PR (LA-8IN1-9/36)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Green Body (21519)
- Litezall Mini and Specialty Flashlights