Shop All Mini and Specialty Flashlights
Litezall
Bask Solar Powered Flashlight
Mfr # LA-SLRTORCH-6/24
Zoro # G305980042
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Length 1.5"
- Height 7.5"
- Width 1.5"
- Material Made of High Impact resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-SLRTORCH-6/24
- Zoro # G305980042
- UPC # 811446024273
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1.5" |
Height | 7.5" |
Width | 1.5" |
Details
Body Color | Black |
Item | Solar Powered Flashlight |
Material | Made of High Impact resin |
Description
Solar Powered
Made of High Impact resin
Holds a Charge for Months
Charges Quickly and Easily In Sunlight
Get 1 Hour of Light for Every Hour of Charging
Made of High Impact resin
Holds a Charge for Months
Charges Quickly and Easily In Sunlight
Get 1 Hour of Light for Every Hour of Charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- LITEZALL 100 Lumen All Weather Rubber Coated Flashlight (LA-COB14RBR-16/64)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- LITEZALL Glow In the Dark Flashlight, 2PK (LA-GIDx2-12/24)
- LITEZALL Mini Rechargeable Task Light Flashlight (LA-RCHFL-8/24)
- CLIPLIGHT MANUFACTURING CO HEMITECH ONE Detachble Head F/123107/15 (CU400121)
- Litezall Mini and Specialty Flashlights