Shop All Mini and Specialty Flashlights
Litezall
Aluminum Pocket Flashlight
Mfr # LA-COBFTHNX6-6/12
Zoro # G805980009
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 100
- Body Color Black, Red, Blue
- Length 1"
- Width 1"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-COBFTHNX6-6/12
- Zoro # G805980009
- UPC # 811446021791
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1" |
Width | 1" |
Height | 3.25" |
Details
Lumens | 100 |
Body Color | Black, Red, Blue |
Bulb Technology | LED |
Item | Pocket Flashligh Pack |
Material | Aluminum |
Description
Flashlight 6 Pack
Up to 100 Lumens
Made of Durable Aluminum
Large On-Off Push Button
Convenient Lanyard
3 Vibrant Colors Black, Blue, Red
Uses 3 x AAA Batteries (18 Batteries Included)
Up to 100 Lumens
Made of Durable Aluminum
Large On-Off Push Button
Convenient Lanyard
3 Vibrant Colors Black, Blue, Red
Uses 3 x AAA Batteries (18 Batteries Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Rcn-4S32-Sc (RCN-4S32-SC)
- ILC Replacement for Exitronix Xeb-7 (XEB-7 EXITRONIX)
- MILLENNIUM Angle Shade (RAS12-SB)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- LITEZALL LED Flashlight with 7 Screwdrivers PR (LA-8IN1-9/36)
- LITEZALL 100 Lumen All Weather Rubber Coated Flashlight (LA-COB14RBR-16/64)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- LITEZALL Mini Rechargeable Task Light Flashlight (LA-RCHFL-8/24)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Orange Body (21521)
- Litezall Mini and Specialty Flashlights