Shop All Handheld Flashlights
Litezall
280 Lumen Tactical Flashlight and Pocket Knife Combo
Mfr # LA-280+KNF-6/24
Zoro # G605979975
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Run Time on High Setting 1.5 hrs
- Material Aluminum
- Includes Batteries
- Lumens 70 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-280+KNF-6/24
- Zoro # G605979975
- UPC # 811446024099
- Country of Origin China
- Category Handheld Flashlights
Details
Body Color | Black |
Run Time on High Setting | 1.5 hrs |
Material | Aluminum |
Includes | Batteries |
Lumens | 70 to 280 |
Item | Flashlight and Pocket Knife Combo |
Description
280 Max Lumen Tactical Flashlight
Up to 5 Hour Run Time
Twist to Focus Beam
Tactical Grade Folding Pocket Knife
Knife Features a Safety Locking Design and Metal Pocket Clip
Strong Aerospace Grade Aluminum Construction for Both Products
Flashlight Measures 6"L x 3/4"W x 3/4"D
Knife Measures 6"L x 1"W x 1/2"D (Extended) and 3 1/2"L x 1"W x 1/2"D (Folded)
Up to 5 Hour Run Time
Twist to Focus Beam
Tactical Grade Folding Pocket Knife
Knife Features a Safety Locking Design and Metal Pocket Clip
Strong Aerospace Grade Aluminum Construction for Both Products
Flashlight Measures 6"L x 3/4"W x 3/4"D
Knife Measures 6"L x 1"W x 1/2"D (Extended) and 3 1/2"L x 1"W x 1/2"D (Folded)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- ILC Replacement for Satco S2201 replacement light bulb lamp (S2201 SATCO)
- LITEZALL 120 Lumen Tactical Flashlight (LA-120FL-8/24)
- LITEZALL 280 Lumen Tactical Flashlight (LA-280FL-6/24)
- LITEZALL 300 Lumen Tactical Flashlight (LA-300FL-6/24)
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- KODIAK Kiran 10,000 Lumen Tactical Flashlight (K-KIRAN-6/12)
- Litezall Handheld Flashlights