Shop All Lanterns
Litezall
2 In 1 Lantern Flashlight
Mfr # LA-2IN1-6/12
Zoro # G008589078
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 3 in
- Body Color White / Black
- Weight with Batteries 0.25 lbs
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 in |
Width | 3 in |
Height | 5.75 in |
Details
Flashlight Body Material | Plastic |
Body Color | White / Black |
Weight with Batteries | 0.25 lbs |
Item | Lantern |
Description
- •Base Flips to convert from Lantern to Flashlight
- •150 Lumens Flashlight Mode and 80 Lumens Lantern Mode
- •Easy 1 Button On/Off Operation
- •Hanging Hook / Carry Handle
- •Powered by 3 AAA Batteries (Included)
- •Measures 5.5"H x 3"L x 3.25"W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- LITEZALL Nearly Invincible 3000 Lumen Lantern (LA-NI3KLAN-4)
- LITEZALL Mini Lantern with Integrated Tool Kit (LA-TOOLKIT-4/8)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- LITEZALL 2000 Lumen Lantern (LA-2000LAN-4/8)
- LITEZALL Rechargeable Lantern with Fold-Out Panels (LA-RCHFLDLAN-8/16)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- Litezall Lanterns