Shop All Mini and Specialty Flashlights
Litezall
100 Lumen All Weather Rubber Coated Flashlight
Mfr # LA-COB14RBR-16/64
Zoro # G805980016
product price: $3.79
/ea
Sold in multiples of 16 for $60.64
$60.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Red, Blue, Gray, Black
- Length 1.2"
- Height 3.8"
- Width 1.2"
- Material Rubber Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litezall
- MFR # LA-COB14RBR-16/64
- Zoro # G805980016
- UPC # 811446021333
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 1.2" |
Height | 3.8" |
Width | 1.2" |
Details
Body Color | Red, Blue, Gray, Black |
Item | All Weather Rubber Coated Flashlight |
Material | Rubber Coated |
Description
100 Lumen COB LED
Rubberized Body Floats in Water
Assorted Colors
Uses 3 AAA Batteries (Included)
Measures 3.75" long x 1" in diameter
Rubberized Body Floats in Water
Assorted Colors
Uses 3 AAA Batteries (Included)
Measures 3.75" long x 1" in diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Flood Light, 30W, 2700 Lumens, w/Knuckle Mount (500898)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- SYLVANIA TW LED B10 SW 40W 6PK (41319)
- LITEZALL Bask Solar Powered Flashlight (LA-SLRTORCH-6/24)
- LITEZALL Mini Rechargeable Task Light Flashlight (LA-RCHFL-8/24)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- Litezall Mini and Specialty Flashlights