Shop All Ceiling Fans
Litex Industries
Quick Connect - 44" Bronze Finish Ceiling Fan Includes Remote Control
Mfr # TLEII44OSB5L
Zoro # G4703635
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # TLEII44OSB5L
- Zoro # G4703635
- UPC # 80629168886
- Country of Origin China
- Category Ceiling Fans
Description
Litex industries - TLEII44OSB5L Connexxion Quick Assembly LED 44” ceiling fan is great for small areas and makes everything easier for the in home user. This fantastic fan features quick connect blades and blade arms for fast and easy installation for any household. This fan also includes a hand held remote control that has 3-speeds and a full range light dimming feature and it's built with an integrated LED light fixture that provides energy efficient illumination. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm. Litex industries "engineered for excellence".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 12"x24"x12" (112-610-002)
- REZNOR Fan Motor (196243)
- EBM-PAPST Cable Harness, 11 3/4 In. (21956-4-1040)
- LITEX INDUSTRIES 52" Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (SCH52ORB5L)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AU52BNK3L)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- Litex Industries Ceiling Fans & Accessories