Shop All Ceiling Fans
Litex Industries
52” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote
Mfr # WE52BNK5LR
Zoro # G4703809
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litex Industries
- MFR # WE52BNK5LR
- Zoro # G4703809
- UPC # 80629120266
- Country of Origin China
- Category Ceiling Fans
Description
Litex Industries - WE52BNK5LR Wendling LED Collection 52" ceiling fan offers a clean contemporary style. The Wendling showcases a beautiful brushed nickel finish and presents a sophisticated look for your home. It's built with a LED integrated light kit that provides bright and energy efficient illumination, making it maintenance free. It includes a hand held remote control that has 3-speeds and a full range light dimming feature to create that perfect ambiance. More than just beautiful-they're designed and carefully crafted. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm. Litex Industries “Engineered for Excellence”
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS080BSDN22168T)
- ARMSTRONG 33H45 R47466-001 115V Blower (33H45)
- QMARK Residential Baseboard Heater, 4Ft. (2514W)
- LITEX INDUSTRIES 52" Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (SCH52ORB5L)
- LITEX INDUSTRIES 48" Flat Black Finish Ceiling Fan Includes Blades and LED Light Kit (UBW48FB4L)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AU52BNK3L)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- PROGRESS LIGHTING Lindale Ceiling Fan Light Kit (P2669-8130K)
- Litex Industries Ceiling Fans