Shop All Ceiling Fans
Litex Industries
42" Satin Nickel Finish Ceiling Fan Includes Blades and LED Light Kit
Mfr # PB42SN5L
Zoro # G4703860
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # PB42SN5L
- Zoro # G4703860
- UPC # 80629168992
- Country of Origin China
- Category Ceiling Fans
Description
Litex industries - PB42SN5L PRESCOTT LED 42" ceiling fan has an unique contemprary and clean style with versatile appeal for any home decor. It's built with an integrated light kit and includes a LED bulb that provides bright and energy efficient illumination. The Prescott 42" is well-designed in a stylish satin nickel finish and has 5 walnut blades that can complement many furniture styles and finishes. It also includes a 4-inch down-rod and accommodates a ceiling slope up to 30 degrees. More than just beautiful-they're designed and carefully crafted. This is a fan you can count on for unmatched performance, a great price and easy installation. The high performance motor delivers powerful air movement with quiet performance so you create a cooling breeze or reverse the direction and use it to circulate warm air throughout the room, two great ways to save energy and keep cool or warm. Litex industries "engineered for excellence".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINERICH INDUSTRIAL LTD FS Inferno Heater (SRPH68)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 7 MERV Pleated Air Filter (304DC-6)
- YORK Capacitor, 7.5 MFD, 440V, Rectangular Run (S1-024-35602-000)
- DAYTON Totally Enclosed Motor (1VLC9)
- LITEX INDUSTRIES 52” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (WE52BNK5LR)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- LITEX INDUSTRIES 52" Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (SCH52ORB5L)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- Litex Industries Ceiling Fans & Accessories