Shop All Table Lamps
Litex Industries
33" Table Lamp, Distressed White Base and Tan Shade
Mfr # BL22LTX
Zoro # G0897551
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33
- Width 12
- Material Resin
- Finish Distressed White
- Color Distressed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litex Industries
- MFR # BL22LTX
- Zoro # G0897551
- UPC # 80629862203
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 33 |
Width | 12 |
Depth | 12 |
Overall Length | 12 |
Overall Width | 12 |
Shade Dimensions | L12 x W12 x H12 |
Length | 12 |
Overall Height | 33 |
Description
Add this table lamp to your bedroom, office or living room for a dash of delightful symmetry and visual allure. Table lamps offer an easy way to bring style & sophistication to any room decor. This 33''H lamp is crafted with a resin base that showcases a sophisticated distressed white finish. A classic hardback fabric deep drum shade in a neutral textured hue pairs perfectly with the rounded form that allows for ample light, striking a beautiful aesthetic balance. It accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Gray Drum Fabric Shade (CWT-2009-GY)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- CAL LIGHTING Dark Bronze Tiffany One Light Pedestal Base Table Lamp (BO-2382AC)
- SIMPLE DESIGNS Round Prism Mini Table Lamp with White Fabric Shade (LT2065-MBL)
- Litex Industries Table Lamps