Shop All Table Lamps
Litex Industries
30" Table Lamp Set of 2, Black and Silver Base & White Shade
Mfr # BL15-2LTX
Zoro # G0897606
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 14
- Material Plastic and Metal
- Finish Black & Silver
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL15-2LTX
- Zoro # G0897606
- UPC # 80629862067
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 14 |
Depth | 14 |
Overall Width | 14 |
Overall Height | 30 |
Shade Dimensions | L12 x W14 x H10 |
Overall Length | 14 |
Length | 14 |
Description
This set of 2 table lamp offers an easy way to spruce things up a bit as they bring ambient lighting where you need it most. This 30''H lamp is crafted with a plastic and metal base that showcases a black and brushed steel finish. It's topped off with a hardback fabric drum shade in a white textured hue, and accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- ILC Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp (PAR38FL15/830/ECO2/LED HALCO)
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, Gray Drum Fabric Shade (CWT-2011-GO)
- PATIO LIVING Patio Living Concepts 17777 2 in. Umbrella Table Lamp with Bronze Tube Body & Walnut All-Weather Wicker Shade (17777)
- ALL THE RAGES All The Rages LT2007-WHT-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; White (LT2007-WHT-2PK)
- MARKETPLACE Foursquare 24'' High 2-Light Table Lamp - Tiffany Bronze - Includes LED Bulbs (D4085-LED)
- Litex Industries Table Lamps