Shop All Table Lamps
Litex Industries
29.25" Table Lamp, Silver Leaf Poly Base and Black Shade
Mfr # BL37LTX
Zoro # G0897542
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.25
- Width 15
- Material Poly
- Finish Silver Leaf
- Color Silver Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL37LTX
- Zoro # G0897542
- UPC # 80629862388
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.25 |
Width | 15 |
Depth | 15 |
Overall Width | 15 |
Length | 15 |
Overall Length | 15 |
Overall Height | 29.25 |
Shade Dimensions | L13 x W15 x H10 |
Description
Whether you're looking to brighten a corner, or add an accent to your reading nook, this bulbous silhouette base is a unique way to add style to your basic fashionable lighting needs. This 29.5" lamp is crafted with a Poly base and showcases a silver leaf finish and it's topped off with a hardback fabric drum shade in a black hue, pairs perfectly with its round form, striking a beautiful aesthetic balance. It accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B224Punv-C (B224PUNV-C)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- SIMPLE DESIGNS Shades of Gray Ceramic Stone Table Lamp (LT3052-GRY)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Teal Drum Fabric Shade (CWT-2009-TL)
- Litex Industries Table Lamps