Shop All Table Lamps
Litex Industries
29" Table Lamp , Distressed Wood Base and White Shade
Mfr # BL17DB
Zoro # G0897752
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.5
- Width 15
- Material Resin
- Finish Distressed Wood Base
- Color Distressed Wood Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL17DB
- Zoro # G0897752
- UPC # 80629862111
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28.5 |
Width | 15 |
Depth | 15 |
Shade Dimensions | L14 x W15 x H10 |
Overall Length | 15 |
Overall Height | 28.5 |
Length | 15 |
Overall Width | 15 |
Description
This 28.5 H lamp offers a distressed wood finish that invites a sense of aged charm to any room. The etched details and intriguing accents on the base and column provide traditional intrigue and classic confidence. This lamp is paired with a softback linen deep bell shade in a bright white hue that allows for ample light, and accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M1-In-T8-Gp-D-120 (M1-IN-T8-GP-D-120)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- CAL LIGHTING Tiffany Table Lamp (BO-2901TB)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Metal Table Lamp, Brushed Steel, Light Pink Drum Fabric Shade (CWT-2009-LP)
- HASTINGS HOME LED Uplight Table Lamp with Silver Mercury Finish, Embossed Trellis Pattern and LED Light Bulb (809486AYI)
- Litex Industries Table Lamps