Shop All Table Lamps
Litex Industries
29" Table Lamp, Aged White Base and Beige Shade
Mfr # BL14LTX
Zoro # G0897448
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.375
- Width 15
- Material Ceramic
- Finish Aged White Base
- Color Aged White Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL14LTX
- Zoro # G0897448
- UPC # 80629862043
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28.375 |
Width | 15 |
Depth | 15 |
Shade Dimensions | L15 x W15 x H10 |
Length | 15 |
Overall Length | 15 |
Overall Width | 15 |
Overall Height | 28.375 |
Description
Table lamps offer an easy way to bring style & sophistication to any room decor. It can also be used practically and functionally at a work table or desk where light is need the most. This 28.38''H lamp is crafted with a ceramic base that showcases a cream and fawn finish with an elegant Moroccan decorative design. It's topped off with a hardback fabric drum shade in a beige textured hue, and accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- ALL THE RAGES All The Rages LT2008-ORG Ceramic Globe Table Lamp - Orange (LT2008-ORG)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- ORE INTERNATIONAL ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp (HBL2331)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- Litex Industries Table Lamps