Shop All Table Lamps
Litex Industries
28" Table Lamp , White Base and Grey Shade
Mfr # BL16DG
Zoro # G0897579
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.4
- Width 12
- Material Resin
- Finish White Base
- Color White Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litex Industries
- MFR # BL16DG
- Zoro # G0897579
- UPC # 80629862104
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.4 |
Width | 12 |
Depth | 12 |
Overall Width | 12 |
Overall Height | 29.4 |
Length | 12 |
Overall Length | 12 |
Shade Dimensions | L12 x W12 x H9 |
Description
Table lamps offer an easy way to bring style & sophistication to any room decor. It can also be used practically and functionally at a work table or desk where light is need the most. This 29.5''H lamp is crafted with a resin base that showcases a beautiful bright white finish. It's topped off with a hardback fabric drum shade in an elegant grey textured hue, and accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 65br30/fl-20,000 replacement light bulb lamp (65BR30/FL-20,000 LIGHT BULB / LAMP)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- ILC Replacement for Sterilight S600rl-ho replacement light bulb lamp (S600RL-HO STERILIGHT)
- ENERGIZER Led Area Light/Lantern (WRESAL35)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- GORGEOUSGLOW Color Changing Waterproof LED Light - Genesis Egg (GO386981)
- CREEKWOOD HOME 17.25-in. Contemporary Crystal Droplet Table Lamp, Black (CWT-2020-BK)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- Litex Industries Table Lamps