Shop All Table Lamps
Litex Industries
28" Table Lamp , White Base and Blue & White Shade
Mfr # BL16WW
Zoro # G0897420
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.5
- Width 12
- Material Resin
- Finish White Base
- Color White Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL16WW
- Zoro # G0897420
- UPC # 80629862098
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.5 |
Width | 12 |
Depth | 12 |
Overall Height | 29.5 |
Overall Width | 12 |
Shade Dimensions | L12 x W12 x H9 |
Overall Length | 12 |
Length | 12 |
Description
Table lamps offer an easy way to bring style & sophistication to any room decor. It can also be used practically and functionally at a work table or desk where light is need the most. This 29.5''H lamp is crafted with a resin base that showcases a beautiful bright white finish. It's topped off with a hardback fabric drum shade in a blue and white hue with an elegant Moroccan pattern and accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- ILC Replacement for GREEN ENERGY LU/400/MOG/ED18 (LU/400/MOG/ED18 GREEN ENERGY)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- BRIGHTLIGHT 18 in. LED Gooseneck Light (BR3233364)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- SIMPLE DESIGNS Down to the Wire Table Lamp with Fabric Shade, Gold with White Shade (LT2066-GDW)
- CREEKWOOD HOME 10.24-in. Traditional Mini Round Rock Table Lamp, Blue, 2PK (CWT-2017-BL-2PK)
- Litex Industries Table Lamps