Shop All Table Lamps
Litex Industries
28" Table Lamp, Brushed Nickel Metal and White Base and White Shade
Mfr # BL23WW
Zoro # G0897481
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26.5
- Width 15
- Material Metal / Poly
- Finish Brushed Nickel Metal and White
- Color Brushed Nickel Metal and White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL23WW
- Zoro # G0897481
- UPC # 80629862210
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26.5 |
Width | 15 |
Depth | 15 |
Overall Length | 15 |
Length | 15 |
Shade Dimensions | L13 x W15 x H10 |
Overall Width | 15 |
Overall Height | 26.5 |
Description
Table lamps offer an easy way to bring style & sophistication to any room decor. It can also be used practically and functionally at a work table or desk where light is need the most. This teardrop silhouette 26.5''H lamp is crafted with a poly and metal base that showcases a sophisticated white and brushed nickel finish. It's paired with a hardback fabric drum shade in a beautifully bright white textured hue that allows for ample light, and accommodates one 60W 3way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- WOBBLE LIGHT Reflector Shield (111808)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- SIMPLE DESIGNS Simple Designs Petite Faux Stone Table Lamp Gray with White Shade (LT2072-GRY)
- HUDSON & CANAL Henn & Hart TL0798 Verona Blackened Bronze Arc Table Lamp with Clear Glass Shade (TL0798)
- Litex Industries Table Lamps