Shop All Table Lamps
Litex Industries
26" Table Lamp, Distressed Grey Base and Oatmeal Shade
Mfr # BL20DG
Zoro # G0897719
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Width 14
- Material Resin
- Finish Distressed Grey
- Color Distressed Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL20DG
- Zoro # G0897719
- UPC # 80629862180
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26 |
Width | 14 |
Depth | 14 |
Shade Dimensions | L14 x W14 x H10 |
Length | 14 |
Overall Height | 26 |
Overall Length | 14 |
Overall Width | 14 |
Description
Add this table lamp to your bedroom, office or living room for a dash of delightful symmetry and visual allure. Table lamps offer an easy way to bring style & sophistication to any room decor. This 26''H lamp is crafted with a resin base that showcases a distressed grey design. A classic hardback fabric drum shade in a neutral textured hue pairs perfectly with the rounded form, striking a beautiful aesthetic balance. It accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9496)
- LEVITON LAMP SOCKETS 660W 600V INC LMPHLDR KEYLESS LMPHLDR (9878)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- SIMPLE DESIGNS Fresh Prints Table Lamp, Gold Squares (LT2077-SQU)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Gray Drum Fabric Shade (CWT-2012-GY)
- LAVISH HOME Lavish Home 72-LMP3006 Traditional Brushed Steel Table Lamps - Set of 2 (72-LMP3006)
- Litex Industries Table Lamps