Shop All Table Lamps
Litex Industries
25" Table Lamp, Satin Brass Metal and Acrylic Base and White Shade
Mfr # BL25LTX
Zoro # G0897466
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 16
- Material Metal and Acrylic
- Finish Satin Brass
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL25LTX
- Zoro # G0897466
- UPC # 80629862241
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 16 |
Depth | 16 |
Length | 10 |
Shade Dimensions | L10 x W16 x H10 |
Overall Length | 10 |
Overall Height | 25 |
Overall Width | 16 |
Description
Table lamps offer an easy way to bring style to any room decor. Our exclusive satin brass finish table lamp stands on a crafted metal base and accented with a clear acrylic rod. A classic hardback fabric drum shade in a beautifully bright white hue pairs perfectly with the geometric form, striking a beautiful aesthetic balance. It accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- LITEZALL Nearly Invincible 3000 Lumen Lantern (LA-NI3KLAN-4)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- JACKS IMPORTS Himalayan Salt Lamp (3640)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Rose Gold, White Drum Fabric Shade (CWT-2010-RG)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Purple (CWT-2005-PR)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- Litex Industries Table Lamps