Shop All Table Lamps
Litex Industries
25" Table Lamp, Brushed Nickel Metal Base and Grey Shade
Mfr # BL34LTX
Zoro # G0897588
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.5
- Width 12
- Material Metal
- Finish Brushed Nickel
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL34LTX
- Zoro # G0897588
- UPC # 80629862357
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24.5 |
Width | 12 |
Depth | 12 |
Overall Length | 12 |
Overall Height | 24.5 |
Shade Dimensions | L12 x W12 x H10.5 |
Length | 12 |
Overall Width | 12 |
Description
Table lamps offer an easy way to bring style to any room decor. Whether you're looking to brighten a corner, or add an accent to your reading nook, this gourd-shaped lamp is a great way to add an eye-catching accent to a room. This 24.5" lamp is constructed with a metal base and showcases a beautiful brushed nickel finish. It's paired with a large hardback fabric drum shade in a beautifully soft grey textured hue that allows for ample light, and accommodates one 60W 3 way bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- CREEKWOOD HOME 14.17-in. Patchwork Crystal Glass Table Lamp, Black (CWT-2016-BK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- Litex Industries Table Lamps