Shop All Table Lamps
Litex Industries
20.25" Table Lamp , Chalk Blue Ceramic Base and White Shade
Mfr # BL19JD
Zoro # G0897527
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75
- Width 13
- Material Ceramic
- Finish Chalk Blue
- Color Chalk Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL19JD
- Zoro # G0897527
- UPC # 80629862142
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.75 |
Width | 13 |
Depth | 13 |
Overall Height | 18.75 |
Overall Width | 13 |
Shade Dimensions | L13 x W13 x H9 |
Overall Length | 13 |
Length | 13 |
Description
Table lamps offer an easy way to bring style & sophistication to any room decor. It can also be used practically and functionally at a work table or desk where light is need the most. This curved silhouette 18.75''H lamp is crafted with a ceramic base that showcases a chalk blue finish. It's paired with a hardback linen drum shade in a beautifully bright white textured hue that allows for ample light, and accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED50PS-24-8CSA-VDIM /G2)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 50K, PK4 (S28770)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- ORE INTERNATIONAL Ore International K313 Touch Lamp - Floral (K313)
- Litex Industries Table Lamps