Shop All Table Lamps
Litex Industries
20.25" Table Lamp , Black Ceramic Base and White Shade
Mfr # BL19BK
Zoro # G0897518
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75
- Width 13
- Material Ceramic
- Finish Black Ceramic
- Color Black Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL19BK
- Zoro # G0897518
- UPC # 80629862166
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.75 |
Width | 13 |
Depth | 13 |
Shade Dimensions | L13 x W13 x H9 |
Overall Height | 18.75 |
Overall Width | 13 |
Length | 13 |
Overall Length | 13 |
Description
Table lamps offer an easy way to bring style & sophistication to any room decor. It can also be used practically and functionally at a work table or desk where light is need the most. This curved silhouette 18.75''H lamp is crafted with a ceramic base that showcases a black with antique brass finish. It's paired with a hardback linen drum shade in a beautifully bright white textured hue that allows for ample light, and accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- JUNO LIGHTING Baffle 4 in. Round 120V LED Recessed Dow (4BEMW SWW5 90CRI M6)
- AMERTAC Ntlt Arch Led Clr Chng (NL-ARCH-CL)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet and Fabric Shade 2 Pack Set, Blue (LC2001-BLU-2PK)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- Litex Industries Table Lamps