Shop All Table Lamps
Litex Industries
20" Table Lamp, Marbled Black/Grey Ceramic Base and Oatmeal Shade
Mfr # BL26LTX
Zoro # G0897536
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75
- Width 11.5
- Material Ceramic
- Finish Marbled Black/Grey
- Color Marbled Black/Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litex Industries
- MFR # BL26LTX
- Zoro # G0897536
- UPC # 80629862258
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.75 |
Width | 11.5 |
Depth | 11.5 |
Overall Height | 19.75 |
Overall Width | 11.5 |
Overall Length | 11.5 |
Shade Dimensions | L9.5 x W11.5 x H9.5 |
Length | 11.5 |
Description
Add this table lamp to your bedroom, office or living room for a dash of refined charmed and ambient lighting. Table lamps offer an easy way to bring style & sophistication to any room decor. This 19.75''H lamp is crafted with a ceramic base that showcases a faceted black marble finish. A classic hardback fabric deep drum shade in a white hue pairs perfectly with the rounded form that allows for ample light, striking a beautiful aesthetic balance. It accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/835)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- ALL THE RAGES All The Rages LT2007-GRN Chrome Basic Table Lamp with Green Shade (LT2007-GRN)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- IDL TOOL INTERNATIONAL Idl Tool International 209968 Led Desk Lamp; Black (209968)
- Litex Industries Table Lamps