Shop All Table Lamps
Litex Industries
20" Table Lamp, Clear Seeded Glass Base and White/Black Shade
Mfr # BL35LTX
Zoro # G0897682
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.75
- Width 10
- Material Glass
- Finish Clear Seeded
- Color Clear Seeded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litex Industries
- MFR # BL35LTX
- Zoro # G0897682
- UPC # 80629862364
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20.75 |
Width | 10 |
Depth | 10 |
Overall Length | 10 |
Length | 10 |
Overall Width | 10 |
Shade Dimensions | L10 x W10 x H9 |
Overall Height | 20.75 |
Description
With simple nautical design you can easily create the feeling that the ocean is never far away. This lamp offers an easy way to bring style & functionally to your home. This 20.75''H lamp is crafted with a brushed nickel and clear seeded glass base that elegantly showcases the nautical red rope design. It's perfectly paired with a horizontal striped black and white linen drum shade, creating that long-lasting sophisticated feel. accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21433-12PK)
- ILC Replacement for Philips S2 Starter 220v, 4PK (S2 STARTER 220V PHILIPS)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- BASSETT Bassett L3573T Mabel Table Lamp; Brass - 17 x 17 x 30 in. (L3573T)
- HOMEROOTS 26.6 x 17 x 17 in. Gold & Cream Geometric Design Table Lamp (392242)
- Litex Industries Table Lamps