Shop All Table Lamps
Litex Industries
16.75" Table Lamp, White Glass Base and Grey Shade
Mfr # BL31LTX
Zoro # G0897700
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75
- Width 13
- Material Glass
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litex Industries
- MFR # BL31LTX
- Zoro # G0897700
- UPC # 80629862326
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.75 |
Width | 13 |
Depth | 13 |
Overall Width | 13 |
Overall Height | 19.75 |
Overall Length | 10 |
Shade Dimensions | L11 x W13 x H9 |
Length | 10 |
Description
This 2-Light accent Table Lamp will add a warm and inviting glow to any room in your home. A versatile design that works for both contemporary and traditional settings. This 19.75" lamp is constructed with a glass base and decorated with a geometric-shaped pattern that gives a full view of the nightlight feature within, it showcases a beautiful white finish with a dash of aged charm. It's paired with a hardback fabric large drum shade in a warm grey hue that allows for ample light, and accommodates one 60W 3 way bulb (not included) and one 7W candelabra bulb (included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- ELCO LIGHTING 6 Adjustable Slot Aperture Trim" (EL2550B)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- ILC Replacement for Light Bulb / Lamp 20t6.5n/cl 120v replacement light bulb lamp 4 Pack (20T6.5N/CL 120V LIGHT BULB / LAMP)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- GLOBE ELECTRIC 18 in. Black Table Lamp (12920)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- Litex Industries Table Lamps