Shop All Table Lamps
Litex Industries
16.25" Table Lamp, Black Ceramic Base and White Shade
Mfr # BL28BK
Zoro # G0897658
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5
- Width 10
- Material Ceramic
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litex Industries
- MFR # BL28BK
- Zoro # G0897658
- UPC # 80629862272
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16.5 |
Width | 10 |
Depth | 10 |
Shade Dimensions | L9 x W10 x H8 |
Overall Length | 10 |
Overall Width | 10 |
Overall Height | 16.5 |
Length | 10 |
Description
Add this table lamp to accent your reading nook, bedroom, office or living room. Table lamps lend artful appeal to your space and can be a great way to add a dash of ambient lighting to accent a room. This 16.5" lamp is crafted with a ceramic base and showcases a polished black finish. It's paired with a hardback fabric tall drum shade in a beautifully bright white hue, it pairs perfectly with the rounded form, striking a beautiful aesthetic balance. It accommodates one 60W bulb (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- JANDORF Halogen Socket Doubl End (60520)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- Litex Industries Table Lamps