Shop All LED Retrofit Kits
Litetronics
Troffer Retrofit Kit, 44-1/2"L, 35W, 3500K
Mfr # RFM3T435DW
Zoro # G8343423
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 1/4 ft x 4 ft
- Nominal Size - Fixtures 2 ft x 4 ft
- For Use With Existing Linear Fluorescent Luminaires
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Litetronics
- MFR # RFM3T435DW
- Zoro # G8343423
- UPC # 706762772406
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 1/4 ft x 4 ft |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 44 1/2 in |
Fixture Height | 1 7/8 in |
Fixture Width | 14 7/8 in |
Overall Height | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Length | 44 1/2 in |
Description
Troffer Fixture Retrofit Kit, Lumens 5,495 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 1 7/8 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method Tri-Level Dimming, Dimming Range 100 Percent/66 Percent/33 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 100 Watt High Pressure Sodium(HPS) Ballast Kit, HPS-100X-Q-KIT (HPS-100X-Q-KIT)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- ILC Replacement for Damar 04664a replacement light bulb lamp (04664A DAMAR)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 4000K (RFM3T440DW)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- ILC Replacement For SATCO S11641 (S11641)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- Litetronics LED Retrofit Kits