Shop All LED Troffers
Litetronics
Troffer Fixture Retrofit Kit, Dimmable, Fixture Length: 21 in
Mfr # RFM3T240A
Zoro # G7530273
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lamp Quantity 3
- Voltage 120/277V AC
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litetronics
- MFR # RFM3T240A
- Zoro # G7530273
- UPC # 706762764807
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 14 7/8 in |
Fixture Length | 21 in |
Fixture Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Length | 21 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 14 7/8 in |
Description
LED Magnetic Retrofit Kit, Lumens 3,140 lm, 3,925 lm, 4,700 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 21 in, Overall Width 14 7/8 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6021e)
- ILC Replacement for Satco S3965 replacement light bulb lamp, 6PK (S3965 SATCO)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 5000K (RFM2T450A)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- Litetronics LED Troffers