Shop All LED Troffers
Litetronics
LED Magnetic Retrofit Kit, 44-1/2"L, 35W
Mfr # RFM3T440B
Zoro # G7522135
original price:
$104.74
4% off
new price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 3
- Nominal Size - Fixtures 2 ft x 4 ft
- Voltage 120/277V AC
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litetronics
- MFR # RFM3T440B
- Zoro # G7522135
- UPC # 706762765408
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 44 1/2 in |
Fixture Height | 1 7/8 in |
Fixture Width | 14 7/8 in |
Overall Height | 1 7/8 in |
Overall Width | 14 7/8 in |
Overall Length | 44 1/2 in |
Nominal Size | 2 ft x 4 ft |
Description
LED Magnetic Retrofit Kit, Lumens 3,600 lm, 4,700 lm, 5,500 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 14 7/8 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 13W Twin Tube PL LMP 2pin 27K replacement light bulb lamp (13W TWIN TUBE PL LMP 2PIN 27K TCP)
- ILC Replacement for Ecco 6220 Flashtube (6220 FLASHTUBE ECCO)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 3500K (RFM2T435A)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 5000K (RFM2T450A)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- Litetronics LED Troffers