Shop All LED Troffers
Litetronics
LED Magnetic Retrofit Kit, 44-1/2"L, 3500K
Mfr # RFM2T435A
Zoro # G7523249
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 2
- Nominal Size - Fixtures 2 ft x 4 ft
- Voltage 120/277V AC
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litetronics
- MFR # RFM2T435A
- Zoro # G7523249
- UPC # 706762764302
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 1 7/8 in |
Fixture Width | 11 1/4 in |
Fixture Length | 44 1/2 in |
Overall Length | 44 1/2 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 1 7/8 in |
Overall Width | 11 1/4 in |
Description
LED Magnetic Retrofit Kit, Lumens 3,140 lm, 3,925 lm, 4,700 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 11 1/4 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 5000K (RFM2T450A)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- Litetronics LED Troffers