Shop All LED Light Bulbs
This Product is Discontinued
Litespan
LED Glass Bypass, T8, 4ft., 18W-2200lm, 5K (Discontinued)
Mfr # LED18WT8F/48/850-G7D
Zoro # G2316172
This Product is Discontinued
Key Features
- Bulb Base Type G13 Bi-Pin
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litespan
- MFR # LED18WT8F/48/850-G7D
- Zoro # G2316172
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 Bi-Pin |
Bulb Color Temp. | 5000K |
Bulb Housing | Glass |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | T8 |
Dimmable | No |
Light Distribution | 210 Degrees Beam Angle |
Type | Tube |
Voltage | 120 to 277V AC |
Watts | 18 W |
Light Technology | LED |
Lumens | 2,200 lm |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 5000K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Glass Bypass,T8,4ft.,18W-2200lm,5K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.