Shop All LED Light Bulbs
Litespan
LED Glass Bypass, T8, 4ft., 15W-1800lm, 4K
Mfr # LED15WT8F/48/840K-G7D
Zoro # G2316242
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 Bi-Pin
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Litespan
- MFR # LED15WT8F/48/840K-G7D
- Zoro # G2316242
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 Bi-Pin |
Bulb Color Temp. | 4000K |
Bulb Housing | Glass |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | T8 |
Dimmable | No |
Light Distribution | 220 Degrees Beam Angle |
Type | Tube |
Voltage | 120 to 277V AC |
Watts | 15W |
Light Technology | LED |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Glass Bypass,T8,4ft.,15W-1800lm,4K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - Candelabra Base - 220V (S3386)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- FEIT ELECTRIC Light bulb, LED, A19, Daylight, 3-, PK12 (A30/100/950CA/12)
- MIRACLE LED LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 24PK (801676)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- TCP LED, 17W, DIM, 41KFL, PAR38, Flood (LED17P38D41KFL)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- Litespan LED Light Bulbs