Shop All Electrical Boxes
Liteline
Electrical Box, Hardwire Box, Aluminum
Mfr # ALFT6300-WH
Zoro # G310869615
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Hardwire Box
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liteline
- MFR # ALFT6300-WH
- Zoro # G310869615
- UPC # 771250903617
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Hardwire Box |
Material | Aluminum |
Color | White |
Description
Hardwire Box, Aluminum, White, For: T4/T5 Two and 3-Wire Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS Box, 3 Gang, Malleable Iron (FS-3-100)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- WIREMOLD Box Starter/Outlet Nm Wh (NMW2)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- Liteline Electrical Boxes