Shop All Workbenches
Lista
Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Straight
Mfr # XSWB13-72PT/BB
Zoro # G9905007
product price: $886.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$886.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Straight
- Color Bright Blue
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB13-72PT/BB
- Zoro # G9905007
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 35-1/4" |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 35 1/4 in |
Back Stop Height | 3 in |
Height Adjustability | Fixed Height |
Overall Height Range | 35 1/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Polypropylene Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4KIT)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Black (SSB485BK)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- Lista Workbenches