Shop All Workbenches
Lista
Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Pedestal/Straight
Mfr # XSWB33-72PT/BB
Zoro # G8394443
original price:
$1,959.99
8% off
new price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Pedestal/Straight
- Color Bright Blue
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB33-72PT/BB
- Zoro # G8394443
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 35-1/4" |
Overall Depth | 30 in |
Overall Width | 72 in |
Overall Height Range | 35 1/4 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Fixed Height |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (DFXB-600)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5-6)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- Lista Workbenches