Shop All Workbenches
Lista
Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Pedestal
Mfr # XSTB113-72PTBB
Zoro # G9890325
original price:
$4,174.99
9% off
new price: $3,757.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,757.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Pedestal
- Width 72"
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSTB113-72PTBB
- Zoro # G9890325
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 35-1/4" |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Overall Height Range | 35 1/4 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Panel Leg & Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 2, Number of Drawers 9, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- ULTRAHD Workbench, UltraHD, AdjustableHeight, 48x2" (UHD20288B)
- Lista Workbenches