Shop All Workbenches
Lista
Workbenches, Laminate, 60" W, 35-1/4" Height, 1000 lb., Pedestal
Mfr # XSTB121-60PTBB
Zoro # G9890316
original price:
$3,945.99
9% off
new price: $3,551.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,551.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Pedestal
- Color Bright Blue
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSTB121-60PTBB
- Zoro # G9890316
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 35-1/4" |
Overall Width | 60 in |
Overall Depth | 30 in |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Fixed Height |
Overall Height Range | 35 1/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Panel Leg & Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 2, Number of Drawers 8, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HG)
- KITTRICH CORP. 18X9 Blk Adhes Liner (03-451-12)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- DOBA-BNT Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (SA143164)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- BETA 2m Long Workbench - Grey (055000171)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- Lista Workbenches