Shop All Workbenches
Lista
Workbenches, Butcher Block, 72" W, 35-1/4" Height, 1000 lb., Pedestal
Mfr # XSWB52-72BT/BB
Zoro # G9905034
original price:
$3,603.99
9% off
new price: $3,246.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,246.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Pedestal
- Width 72"
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB52-72BT/BB
- Zoro # G9905034
- UPC # 094705010761
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 35-1/4" |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Fixed Height |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Overall Height Range | 35 1/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 2, Number of Drawers 6, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 72" W, 28" to 37" Height, 10,000 lb., Straight (WW-3672-ADJ)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- Lista Workbenches