Shop All Workbenches
Lista
Workbenches, Butcher Block, 60" W, 35-1/4" Height, 1000 lb., Pedestal/Straight
Mfr # XSWB30-60BT/BB
Zoro # G9905077
product price: $2,001.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,001.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Pedestal/Straight
- Color Bright Blue
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB30-60BT/BB
- Zoro # G9905077
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 35-1/4" |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 35 1/4 in |
Overall WxD | 60 in x 30 in |
Back Stop Height | 3 in |
Overall Height Range | 35 1/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 60" W, 28" to 37" Height, 10,000 lb., Straight (WW-3660-ADJ)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- Lista Workbenches