Shop All Workbenches
Lista
Workbench with Riser, Butcher Block, 72 in W, 35 1/4 in Height, 1,000 lb, Straight
Mfr # XSWB12-72BT/BB-SRS
Zoro # G9905122
original price:
$1,425.99
9% off
new price: $1,283.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,000 lb
- Workbench/Table Leg Type Straight
- Color Blue
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB12-72BT/BB-SRS
- Zoro # G9905122
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 35 1/4 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Back Stop Height | 3 in |
Overall Height Range | 35 1/4 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 35 1/4 in |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- ECONOCO Grid 6", Hook, Chrome, 96PK (GW/H6)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- Lista Workbenches