Shop All Workbenches
Lista
Workbench, Butcher Block, 72 in W, 35 1/4 in Height, 1,000 lb, Pedestal/Straight
Mfr # XSWB32-72BT/BB-SRS
Zoro # G9905043
original price:
$2,344.99
9% off
new price: $2,110.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,110.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,000 lb
- Workbench/Table Leg Type Pedestal/Straight
- Width 72 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB32-72BT/BB-SRS
- Zoro # G9905043
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 35 1/4 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 30 in |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- LAVI INDUSTRIES Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Satin Stainless Steel (44-734/1H)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- Lista Workbenches