Shop All Workbenches
Lista
Workbench, Butcher Block, 72 in W, 35 1/4 in Height, 1,000 lb, Pedestal
Mfr # XSWB52-72BT/BB-SRS
Zoro # G9905025
original price:
$3,577.99
7% off
new price: $3,293.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,293.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,000 lb
- Workbench/Table Leg Type Pedestal
- Width 72 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB52-72BT/BB-SRS
- Zoro # G9905025
- UPC # 00094705010600
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 35 1/4 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 35 1/4 in |
Height Adjustability | Fixed Height |
Back Stop Height | 3 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 2, Number of Drawers 6, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- Lista Workbenches