Shop All Workbenches
Lista
Workbench, Butcher Block, 60 in W, 35 1/4 in Height, 1,000 lb, Pedestal/Straight
Mfr # XSWB30-60BT/BB-SRS
Zoro # G9905052
original price:
$2,197.99
10% off
new price: $1,977.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,977.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,000 lb
- Workbench/Table Leg Type Pedestal/Straight
- Width 60 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB30-60BT/BB-SRS
- Zoro # G9905052
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 1/4 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (30098YELLO)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- SJOBERGS Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height (SJO-99402K)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 34 D, Gray (606761)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- Lista Workbenches