Shop All Workbenches
Lista
Workbench, Butcher Block, 60 in W, 35 1/4 in Height, 1,000 lb, Pedestal/Straight
Mfr # XSWB20-60BT/BB-SRS
Zoro # G9905095
product price: $2,480.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$2,480.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 1,000 lb
- Workbench/Table Leg Type Pedestal/Straight
- Color Blue
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSWB20-60BT/BB-SRS
- Zoro # G9905095
- UPC # 00673041400797
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 1/4 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Height Adjustability | Fixed Height |
Back Stop Height | 3 in |
Overall Fixed Height | 35 1/4 in |
Overall WxD | 60 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 5, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUE)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- Lista Workbenches