Shop All Mobile Workbenches & Workstations
Lista
Tool Transporter, 39-1/4 In. L, 27 In. W
Mfr # B240-B-50
Zoro # G1249193
product price: $2,121.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,121.99
Free 30-Day Returns
Key Features
- Load Capacity 2400 lb.
- Finish Painted
- Color Blue
- Overall Height 36-1/2
- Overall Depth 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # B240-B-50
- Zoro # G1249193
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 36-1/2 |
Overall Depth | 39 |
Overall Width | 27 |
Caster Dia. | 6" |
Caster Size | 6 in x 2 in |
Caster Size (In.) | 6 |
Height (In.) | 36 1/2 in |
Depth (In.) | 39 in |
Width (In.) | 27 in |
Details
Item | Tool Transporter |
Load Capacity | 2400 lb. |
Finish | Painted |
Color | Blue |
Caster Material | Rubber |
Number of Shelves | 1 |
Includes | (2) Pairs of Angled Mounting Brackets |
Caster Type | (2) Rigid, (2) Swivel |
Total Number of Bins | 2 |
Cart Material | Steel |
Cart Color | Blue |
Type | 50 Taper |
Handles | Steel |
Description
Tool Transporter, 50 Taper, Load Capacity 2400 Lb., Steel Construction, Painted Finish, Bright Blue, Overall Length 39 1/4 In., Overall Width 27 In., Overall Height 36 1/2 In., Caster Type Rubber, Caster Size 6x2 In., Includes 2 Tool Holder Trays, 2 Pairs of Angled Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 15A (RPC-15-S)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (PB148-7 Red)
- SUGATSUNE Speed Control Lid Support, Downward, Color: Black (4CRN7)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- Lista Mobile Workbenches & Workstations