Shop All Modular Drawer Cabinets
Lista
Storage Cabinet, 4 Drawer, 26 Compartment
Mfr # HS09-0401A-FTKABB
Zoro # G1945078
product price: $1,672.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,672.99
Free 30-Day Returns
Key Features
- Overall Depth 28 1/2 in
- Number of Drawers 4
- Drawer Depth 24 in
- Drawer Width 23 5/8 in
- Cabinet Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS09-0401A-FTKABB
- Zoro # G1945078
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Depth | 28 1/2 in |
Drawer Depth | 24 in |
Drawer Width | 23 5/8 in |
Overall Width | 28 1/4 in |
Overall Height | 41 3/4 in |
Drawer Height | 7 in, 9 in |
Drawer Inside Height | (2) 7 in, (2) 9 in |
Drawer HxWxD | (2) 7 in x 23 5/8 in x 24 in, (2) 9 in x 23 5/8 in x 24 in |
Details
Item | Modular Drawer Cabinet |
Number of Drawers | 4 |
Cabinet Color | Bright Blue |
Work Surface Material | Steel |
Number of Compartments per Drawer | (2) 4, (2) 9 |
Load Capacity per Drawer | 440 lb |
Base Type | Frame |
Cabinet Storage Components | Drawers |
Adjustable Dividers | Yes |
Includes Dividers | Yes |
Mobility | Stationary |
Drawer Access | Single |
Number of Compartments | 26 |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 4, (2) 9, Number of Drawers 4, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 28 1/4 in, Mobility Stationary, Number of Compartments 26, Drawer Access Single, Drawer Depth 24 in, Drawer HxWxD (2) 7 in x 23 5/8 in x 24 in, (2) 9 in x 23 5/8 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- Lista Modular Drawer Cabinets