Shop All Industrial Storage Cabinets
Lista
Steel Sliding Door Base Shelf Cabinet, 56.34 in W, 41 3/4 in H
Mfr # XSDWSD0900/LG
Zoro # G9959826
product price: $2,039.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,039.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 56.34 in
- Material Steel
- Door Type Sliding
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSDWSD0900/LG
- Zoro # G9959826
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 56.34 in |
Overall Height | 41 3/4 in |
Depth | 28-1/2 in |
Height | 41 3/4 in |
Width | 56 1/2 in |
Height of Cabinet | 41 3/4 in |
Overall Depth | 28 1/2 in |
Depth of Cabinet | 28 1/2 in |
Width of Cabinet | 56 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 56 1/4 in, Cabinet Finish Powder Coated, Panel Material Thickness 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White, W/Lid (MNG8003-WL)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary (3600-95)
- GLOBAL INDUSTRIAL Janitorial Cabinet Assembled 36x18x72 Black (269903BK)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- Lista Industrial Storage Cabinets