Shop All Industrial Storage Cabinets
Lista
Steel Sliding Door Base Shelf Cabinet, 56.34 in W, 41 3/4 in H
Mfr # XSDWSD0900/BB
Zoro # G2141417
product price: $1,931.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,931.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 56.34 in
- Material Steel
- Door Type Sliding
- Color Bright Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSDWSD0900/BB
- Zoro # G2141417
- UPC # 00094703297911
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 56.34 in |
Overall Height | 41 3/4 in |
Depth | 28-1/2 in |
Width | 56 1/2 in |
Height | 41 3/4 in |
Overall Depth | 28 1/2 in |
Height of Cabinet | 41 3/4 in |
Width of Cabinet | 56 1/2 in |
Depth of Cabinet | 28 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Bright Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 56 1/4 in, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (White) (COVER 4X8-WHI)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481MG)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1148)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD6)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- Lista Industrial Storage Cabinets