Shop All Industrial Storage Cabinets
Lista
Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 41 3/4 in H
Mfr # XSHSSD0900/CB
Zoro # G9959555
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,664.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 40.28 in
- Material Steel
- Door Type Sliding
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # XSHSSD0900/CB
- Zoro # G9959555
- UPC # 094715875664
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 40.28 in |
Overall Height | 41 3/4 in |
Depth | 22-1/2 in |
Height | 41 3/4 in |
Width | 40 1/4 in |
Height of Cabinet | 41 3/4 in |
Overall Depth | 28 1/2 in |
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Classic Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 28 1/2 in, Overall Height 41 3/4 in, Overall Width 40 1/4 in, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64GY)
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- LOWELL End Caps (CLH-EC)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (4.24.2-360-12DB)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1115)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HWG4SC8478-4CL)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- Lista Industrial Storage Cabinets